Skip Content
CLIP WIRE ROPE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP WIRE ROPE 1/4IN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM246
  • Mfr. Model # M246
  • UNSPSC # 31162305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

CM Galvanized Wire Rope Clips meet Federal Specifications FF-C-450 Type 1 Class 1 on all sizes 1/4 in. and larger. U-bolts and nuts electro-Galvanized on 1/8 and 3/16 sizes Hot dip Galvanized all other sizes. All bases Hot dip Galvanized.

Technical Specs

  • Material Steel
  • Finish Galvanized
  • Min. Torque 15 ft.-lbs.
  • Min. Number of Clips 2
  • Standards FF-C-450, Type 1, Class 1
  • Clip Type U-Bolt
  • Wire Rope Dia. 1/4"
  • Rope Turn Back 4-3/4"
  • Item Wire Rope Clip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list