Skip Content
CLIP WIRE GLV STL 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLIP WIRE GLV STL 1IN

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL3000WCGY
  • Mfr. Model # HBL3000WCGY
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Gray
  • Features 3000 Series
  • For Use With Hubbell(R) 3000 Series Raceway
  • Item Wire Clip
  • Material of Construction Steel
  • Width (In.) 1
  • Standards UL, CSA
  • Raceway Type Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list