CLIP + THMBL SET CBL SZ 1/2IN STEEL
CLIP + THMBL SET CBL SZ 1/2IN STEEL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Clip and thimble set. Includes 1 thimble and 2 wire rope clips.
Technical Specs
- Item Galvanized
- Material Steel
- Min. Number of Clips 2
- Min. Torque 25 ft.-lb.
- Includes (1) Thimble, (2) Clips
- Clip Type U-Bolt
- For Wire Rope Dia. 1/2"
- Rope Turn Back 11-1/2"
- Finish Galvanized
Alternate Products
-
GOLDEN U-BOLT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.17
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$221.92
/ EACH
-
CROSBY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.37
/ EACH
-
VANGUARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.12
/ EACH