Skip Content
CLIP + THMBL SET CBL SZ 1/2IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP + THMBL SET CBL SZ 1/2IN SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VKK6
  • Mfr. Model # 2VKK6
  • UNSPSC # 31162805
  • CATALOGUE PAGE # 1909
  • Shipping Weight 1.47 lbs

Product Details

Clip and thimble set. Includes 1 thimble and 2 wire rope clips.

Technical Specs

  • Includes (1) Thimble, (3) Clips
  • Material 304 Stainless Steel
  • Min. Number of Clips 3
  • Item Stainless Streel
  • Finish Natural
  • Min. Torque 65 ft-lbs
  • Rope Turn Back 11-1/2"
  • Clip Type U-Bolt
  • Wire Rope Dia. 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list