Skip Content
CLIP SWIVEL BLUE MINIBAK TWIST FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP SWIVEL BLUE MINIBAK TWIST FREE

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0065-010
  • Mfr. Model # 0065-010
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 2232
  • Shipping Weight 1.0 lbs

Product Details

ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type Twist Free, Fits Belts Up To 1-1/2 In., Attachment Type Swivel Clip, ABS Plastic Construction, Color Blue, Includes ID Card Swivel Clip

Technical Specs

  • Colour Blue
  • Item ID Twist Free, Swivel Clip
  • Features Twist Free
  • Includes ID Card Swivel Clip
  • Type MiniBak
  • Case Size 1 1/4"
  • Retraction Force 2 oz.
  • Attachment Type Swivel Clip
  • Construction ABS Plastic
  • Extended Length 36"
  • Fits Belts Up To 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list