Skip Content
CLIP SWIVEL 36 IN RETRACTR VNL STRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP SWIVEL 36 IN RETRACTR VNL STRP

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0006-005
  • Mfr. Model # 0006-005
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 2232
  • Shipping Weight 1.0 lbs

Product Details

Key Reel, Stainless Steel Chain, Extended Length 36 In., Retraction Force 6 oz., Case Size 1 3/4 In., Ring Type Vinyl Strap, Fits Belts Up To 2 In., Attachment Type Mid Size, Rotating Belt Clip, Polycarbonate Construction, Features 360 Degree Rotating Clip, Color Black

Technical Specs

  • Colour Black
  • Item Key Reel
  • Extended Length 36"
  • Fits Belts Up To 2"
  • Case Size 1-3/4"
  • Application For Holding Id
  • Features 360 deg. Rotating Clip
  • Includes ID Strap
  • Finish Matte Black
  • Type Polyester Cord
  • Construction Poly carbonate
  • Retraction Force 6 oz.
  • Attachment Type Mid Size, Rotating Belt Clip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list