Skip Content
CLIP STRIP - TUBING/FITTINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP STRIP - TUBING/FITTINGS

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGRCLIP1000
  • Mfr. Model # CLIP1000
  • UNSPSC # 27131600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Can be used to mount both tubing and fittings. To order clips for tubing use the column O.D. Tube. To order clips for mounting a fitting order by the O.D. Body Size.

Technical Specs

  • For Use With N/A
  • Item Clip Strips for Tubing and Fittings
  • Includes 0.375" Screws
  • Length 15mm
  • Pressure (PSI) N/A
  • Outside Dia. 3/8"
  • Material Nylon
  • Temp. Range N/A
  • Type Clips Strips For Tubing and Fittings
  • Thread Size N/A
  • Connection 10mm Tube
  • Gasket Material N/A
  • Pipe Size 3/8"
  • Hex Size N/A
  • Tube Size 3/8"
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list