!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLIP STANDARD BLU MINIBAK TWST FREE

CLIP STANDARD BLU MINIBAK TWST FREE

KEY-BAK

CLIP STANDARD BLU MINIBAK TWST FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLIP STANDARD BLU MINIBAK TWST FREE

CLIP STANDARD BLU MINIBAK TWST FREE

KEY-BAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.32 / EACH

EHC: EHC :
Min Qty 48 = $447.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KEB0055-015
  • Mfr. Model # 0055-015
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 1571
  • Shipping Weight 1.0 lbs

Product Details

ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type Twist Free, Fits Belts Up To 1-1/2 In., Attachment Type Belt Clip, ABS Plastic Construction, Color Blue, Includes ID Card Standard Clip

Technical Specs

  • Item ID Twist Free Standard Clip
  • Extended Length 36"
  • Case Size 1 1/4"
  • Attachment Type Belt Clip
  • Features Twist Free
  • Includes ID Card Standard Clip
  • Type MiniBak
  • Retraction Force 2 oz.
  • Fits Belts Up To 1 1/2 in
  • Construction ABS Plastic
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list