Skip Content
CLIP SPRING ACTION 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP SPRING ACTION 3IN

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLHLN8255B
  • Mfr. Model # HLN8255B
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2231
  • Shipping Weight 0.04 lbs

Product Details

Spring Action Belt Clip 3 inch.

Technical Specs

  • For Use With PR400
  • Item Belt Clip
  • Height (In.) 1
  • Length (In.) 3
  • Type Spring Action
  • Width (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list