CLIP,MALLEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP,MALLEABLE

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL316MC
  • Mfr. Model # 316MC
  • UNSPSC # 31162305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Used to form eyes at the ends of wire rope and cable lengths in light duty, non-critical applications

Technical Specs

  • Material Steel
  • Finish Galvanized
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Standards OSHA, ASME B30.9
  • Clip Type Malleable
  • Wire Rope Dia. 3/16"
  • Item Liftall 316Fc 3/16In Drop Forged Clip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list