CLIP MAGNET WHITE CLAMP 82 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP MAGNET WHITE CLAMP 82 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX2500WP01
  • Mfr. Model # MX2500WP01
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.42 lbs

Product Details

Cup Magnet with Clamp, Material White Plastic, Colour Silver

Technical Specs

  • Includes White Plastic Clamp
  • Item Cup Magnet with Clamp
  • Material White Plastic
  • Thickness 0.375"
  • Overall Width 2-5/8"
  • Stability Temp. 300 Degrees F
  • Diameter 2-5/8"
  • Max. Pull 82 lbs.
  • Overall Length 2-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list