Skip Content
CLIP MAGNET WHITE CLAMP 38 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP MAGNET WHITE CLAMP 38 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX2000WP01
  • Mfr. Model # MX2000WP01
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.19 lbs

Product Details

Cup Magnet with Clamp, Material White Plastic, Colour Silver

Technical Specs

  • Material White Plastic
  • Includes White Plastic Clamp
  • Item Cup Magnet with Clamp
  • Overall Width 2-1/32"
  • Overall Length 2-5/16"
  • Thickness 0.313"
  • Diameter 2-1/32"
  • Max. Pull 38 lbs.
  • Stability Temp. 300 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list