CLIP MAGNET WHITE CLAMP 22 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP MAGNET WHITE CLAMP 22 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX1500WP01
  • Mfr. Model # MX1500WP01
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.9 lbs

Product Details

Cup Magnet with Clamp, Material White Plastic, Colour Silver

Technical Specs

  • Includes White Plastic Clamp
  • Material White Plastic
  • Item Cup Magnet with Clamp
  • Thickness 0.281"
  • Overall Width 1-13/32"
  • Overall Length 1-9/32"
  • Diameter 1-13/32"
  • Max. Pull 22 lbs.
  • Stability Temp. 300 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list