Skip Content
CLIP MAGNET STAINLESS STEEL 22 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP MAGNET STAINLESS STEEL 22 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX1500SS02
  • Mfr. Model # MX1500SS02
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.1 lbs

Product Details

Cup Magnet with Clamp, Material Stainless Steel, Colour Silver

Technical Specs

  • Item Cup Magnet with Clamp
  • Includes Stainless Steel Clamp
  • Material Stainless Steel
  • Overall Width 1-13/32"
  • Max. Pull 22 lbs.
  • Stability Temp. 300 Degrees F
  • Overall Length 2-1/32"
  • Thickness 0.281"
  • Diameter 1-13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list