CLIP MAGNET STAINLESS STEEL 22 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP MAGNET STAINLESS STEEL 22 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX1500SS01
  • Mfr. Model # MX1500SS01
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.11 lbs

Product Details

Plated, low profile, cup magnets with clamps are ideal for holding tools, cans, markers and more. Heat resistant up to 300 degrees F (148 degrees C).

Technical Specs

  • Includes Stainless Steel Clamp
  • Material Stainless Steel
  • Item Cup Magnet with Clamp
  • Max. Pull 22 lbs.
  • Overall Length 1-29/32"
  • Stability Temp. 300 Degrees F
  • Overall Width 1-13/32"
  • Thickness 0.281"
  • Diameter 1-13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list