CLIP MAGNET RED VINYL HOOK 38 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP MAGNET RED VINYL HOOK 38 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX2000RV01
  • Mfr. Model # MX2000RV01
  • UNSPSC # 31380000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Cup Magnet with Broom Holder
  • Includes Red Vinyl Hook
  • Material Ceramic
  • Overall Length 2-7/16"
  • Overall Width 2-1/32"
  • Diameter 2-1/32"
  • Thickness 0.313"
  • Stability Temp. 300 Degrees F
  • Max. Pull 38 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list