Skip Content
CLIP MAGNET NICKEL PLATED 22 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP MAGNET NICKEL PLATED 22 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX1500NP01
  • Mfr. Model # MX1500NP01
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.1 lbs

Product Details

Cup Magnet with Clamp, Material Nickel Plated, Colour Silver

Technical Specs

  • Includes Nickel Plated Clamp
  • Item Cup Magnet with Clamp
  • Material Nickel Plated
  • Thickness 0.281"
  • Overall Width 1-13/32"
  • Overall Length 1-17/32"
  • Diameter 1-13/32"
  • Stability Temp. 300 Degrees F
  • Max. Pull 22 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list