Skip Content
CLIP MAGNET BROOM HOLDER 82 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP MAGNET BROOM HOLDER 82 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX2500BH01
  • Mfr. Model # MX2500BH01
  • UNSPSC # 31380000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes Black Rubber Spring Clamp
  • Item Cup Magnet with Broom Holder
  • Material Ceramic Magnet
  • Overall Length 2.630"
  • Overall Width 2.630"
  • Thickness 1.13"
  • Diameter 2.63"
  • Max. Pull 82 lbs.
  • Stability Temp. 300 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list