Skip Content
CLIP MAGNET BLACK VINYL 38 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP MAGNET BLACK VINYL 38 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMX2000VB01
  • Mfr. Model # MX2000VB01
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.24 lbs

Product Details

Plated, low profile, cup magnets with clamps are ideal for holding tools, cans, markers and more. Heat resistant up to 300 degrees F (148 degrees C).

Technical Specs

  • Item Cup Magnet with Clamp
  • Includes Black Vinyl Clamp
  • Material Black Vinyl
  • Overall Width 2-1/32"
  • Thickness 0.313"
  • Diameter 2-1/32"
  • Overall Length 2-5/16"
  • Max. Pull 38 lbs.
  • Stability Temp. 300 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list