CLIP KEY CARRIER FTS 2IN BLTS HLDRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP KEY CARRIER FTS 2IN BLTS HLDRS

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0308-704
  • Mfr. Model # 0308-704
  • UNSPSC # 46171509
  • CATALOGUE PAGE # 2232
  • Shipping Weight 0.09 lbs

Product Details

Key Carrier, Case Size 1.125 In, Ring Type Split, Ring Size 1 1/4 In, Fits Belts Up To 2 In, Attachment Type Belt Clip, Polycarbonate Construction, Matte Black, Features Locking Ring And Accessories With Clip, Can Also Hold Cell Phone Or Pager. Includes Split Ring And Two Adhesive-Backed Cell Phone or Pager Holders

Technical Specs

  • Item # KK2, Key Carrier, Clip, Holders
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list