Skip Content
CLIP CONDUIT 1/8-1/4IN 75LB MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP CONDUIT 1/8-1/4IN 75LB MAX

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBG32U2-4
  • Mfr. Model # BG32U2-4
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.06 lbs

Product Details

Conduit clip, hammer on. Conduit size 2 inches. Material of construction, steel. Maximum load 75 lb. Zinc phosphate finish. Flange size 1/8 to 1/4 inch. Conduit supported below. Rotates 360 degrees. Standards UL/CUL.

Technical Specs

  • Item 2" Conduit, 1/8" to 1/4" Beam Thickness
  • Finish Zinc Phosphate
  • Standards UL/CUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list