Skip Content
CLIP CBL TIE PUSH MOUNT 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLIP CBL TIE PUSH MOUNT 25 PK

MERITHIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX66086
  • Mfr. Model # 66086
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 3044
  • Shipping Weight 0.1 lbs

Product Details

Push Mount Clips, accepts all cable ties up to 50 lbs. tensile strength. For use in a predrilled 0.25 inch (6.4 mm) diameter hole. Natural colour, 25 pack.

Technical Specs

  • Item Push Mount Clip
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Indoor/Outdoor Indoor
  • UL Type Not Listed
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list