Skip Content
CLIP CBL TIE PUSH MOUNT 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLIP CBL TIE PUSH MOUNT 100 PK

MERITHIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX66186
  • Mfr. Model # 66186
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 3044
  • Shipping Weight 0.3 lbs

Product Details

Push Mount Clips, accepts all cable ties up to 50 lbs. tensile strength. For use in a predrilled 0.25 inch (6.4 mm) diameter hole. Natural colour, 100 pack.

Technical Specs

  • Colour Natural
  • Item Push Mount Clip
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Design Not UV Resist and Metal Tooth
  • Tensile Strength 50 lbs.
  • Indoor/Outdoor Indoor
  • Basic Material Nylon
  • UL Type Not Listed
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List