Skip Content
CLIP CABLE 75LB 1/8-1/4IN FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP CABLE 75LB 1/8-1/4IN FLANGE

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBG6U2-4
  • Mfr. Model # BG6U2-4
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.08 lbs

Product Details

Cable clip, hammer on flange, snap close. Conduit size 3/8 inch. Cable range 0.42 to 0.675. Material of construction, steel. Maximum load 75 lb. Wire range 14/2 to 10/4 AWG. Zinc phosphate finish. Flange size 1/8 to 1/4 inch. Armored cable supported below

Technical Specs

  • Item 3/8" Conduit, 1/8" to 1/4" Beam Thickness
  • Finish Zinc Phosphate
  • Material Steel
  • For Use With Beams
  • Description/Special Features Rotates 360 Degrees , Load Capacity 75 lb.
  • Standards UL/CUL
  • Mounting Type Hammer On, Snap Close
  • Flange Thickness 1/8" - 1/4"
  • Wire Range 14/2 AWG - 10/4 AWG
  • Nominal Conduit/Pipe 3/8"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list