Skip Content
CLIP BINDER 1IN 12/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP BINDER 1IN 12/PK

ACCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB5050572022
  • Mfr. Model # 5050572022
  • UNSPSC # 44122105
  • CATALOGUE PAGE # 2156
  • Shipping Weight 0.4 lbs

Product Details

Strong metal clips with fold-back arms to securely bind thick stacks of paper.

Technical Specs

  • Colour Black,Silver Arm
  • Material Steel
  • Item Binder Clips
  • Size 1"
  • Holding Capacity 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list