Skip Content
CLIP BEARING,PLASTIC,1/2 ID,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP BEARING,PLASTIC,1/2 ID,PK 5

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MTH9
  • Mfr. Model # 2MTH9
  • UNSPSC # 31171521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Rotational or Linear Movement
  • Inside Dia. (In.) 1/2
  • Item Clip Bearing
  • Material M250 Thermoplastic
  • Outside Dia. (In.) 0.563
  • Outside Dia. (mm) -
  • Inside Height (In.) 0.040
  • Outside Height (In.) 0.138
  • Package Quantity 5
  • Type Standard
  • Max. Pressure (PSI) 2610
  • Inside Dia. (mm) -
  • Flange Thickness (In.) 0.03
  • For Material Thickness (In.) 0.040 to 0.075
  • Min. Shaft Dia. (In.) 0.499
  • Flange Thickness (mm) -
  • Max. Shaft Dia. (In.) 0.500
  • Max. Housing Dia. (In.) 0.573
  • Min. Housing Dia. (In.) 0.563
  • Small Flange Dia. (In.) 19/32
  • Large Flange Dia. (In.) 11/16
  • Outside Height (mm) -
  • Min. Shaft Dia. (mm) -
  • Inside Height (mm) -
  • Max. Shaft Dia. (mm) -
  • Max. Housing Dia. (mm) -
  • Large Flange Dia. (mm) -
  • Small Flange Dia. (mm) -
  • Material Thickness (mm) -
  • Min. Housing Dia. (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list