CLIMBING ROPE 7/16IN X 600FT 24STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIMBING ROPE 7/16IN X 600FT 24STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL58
  • Mfr. Model # 20TL58
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.4 lbs

Technical Specs

  • Colour Neon Yellow/Bright Red
  • Item Climbing Rope
  • Length 600 ft.
  • Tensile Strength 6,300 lbs.
  • Working Load Limit 630 lbs.
  • Rope Material Polyester
  • Package Type Spool
  • Rope Construction 24 Strand Braid Cover, 16 Strand Core
  • Rope Dia. 7/16"
  • Rope Item Climbing Rope
  • Carrying Weight 33.40 lb.
  • Rope Sub-Category Arborist
  • Rope Type Static
  • Elongation at 30% of Tensile 11.69%
  • Min. Breaking Strength (MBS) 6,300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list