Skip Content
CLIMBING ROPE 7/16IN X 600FT 24STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIMBING ROPE 7/16IN X 600FT 24STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL56
  • Mfr. Model # 20TL56
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.4 lbs

Technical Specs

  • Colour Neon Yellow/Green/Blue/Black
  • Item Climbing Rope
  • Length 600 ft.
  • Tensile Strength 6,300 lbs.
  • Rope Material Polyester
  • Package Type Spool
  • Rope Dia. 7/16"
  • Working Load Limit 630 lbs.
  • Rope Construction 24 Strand Braid Cover, 16 Strand Core
  • Rope Item Climbing Rope
  • Elongation at 30% of Tensile 11.69%
  • Min. Breaking Strength (MBS) 6300 lb.
  • Carrying Weight 33.40 lb.
  • Rope Sub-Category Arborist
  • Rope Type Static

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list