Skip Content
CLIMBING ROPE 7/16IN X 120FT 24STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIMBING ROPE 7/16IN X 120FT 24STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL55
  • Mfr. Model # 20TL55
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.67 lbs

Technical Specs

  • Colour Neon Yellow/Green/Blue/Black
  • Item Climbing Rope
  • Tensile Strength 6,300 lbs.
  • Length 120 ft.
  • Rope Material Polyester
  • Working Load Limit 630 lbs.
  • Package Type Poly Bag
  • Rope Dia. 7/16"
  • Rope Construction 24 Strand Braid Cover, 16 Strand Core
  • Carrying Weight 6.67 lb.
  • Rope Item Climbing Rope
  • Rope Type Static
  • Min. Breaking Strength (MBS) 6300 lb.
  • Elongation at 30% of Tensile 11.69%
  • Rope Sub-Category Arborist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list