CLIMBING ROPE 5/8IN X 120FT 12STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIMBING ROPE 5/8IN X 120FT 12STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL59
  • Mfr. Model # 20TL59
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Colour White/Red Tracer
  • Item Climbing Rope
  • Length 120 ft.
  • Rope Material Polyester
  • Tensile Strength 11,000 lbs.
  • Working Load Limit 1,100 lbs.
  • Rope Construction 12 Strand Braid
  • Package Type Spool
  • Rope Dia. 5/8"
  • Rope Item Climbing Rope
  • Min. Breaking Strength (MBS) 11,000 lbs.
  • Rope Type Static
  • Carrying Weight 14.30 lb.
  • Rope Sub-Category Arborist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list