CLIMBING ROPE 1/2IN X 600FT 32STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIMBING ROPE 1/2IN X 600FT 32STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL71
  • Mfr. Model # 20TL71
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.29 lbs

Technical Specs

  • Colour Yellow/Black Checker
  • Tensile Strength 8,200 lbs.
  • Item Climbing Rope
  • Length 600 ft.
  • Package Type Spool
  • Working Load Limit 820 lbs.
  • Rope Material Polyester
  • Rope Dia. 1/2"
  • Rope Construction 32 Strand Braid Kernmantle
  • Carrying Weight 44.28 lb.
  • Rope Item Climbing Rope
  • Min. Breaking Strength (MBS) 8,200 lbs.
  • Rope Sub-Category Arborist
  • Rope Type Static

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list