CLIMBING ROPE 1/2IN X 600FT 12STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIMBING ROPE 1/2IN X 600FT 12STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL48
  • Mfr. Model # 20TL48
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.29 lbs

Technical Specs

  • Length 600 ft.
  • Item Climbing Rope
  • Colour White/Red Tracer
  • Tensile Strength 7,300 lbs.
  • Rope Material Polyester
  • Working Load Limit 730 lbs.
  • Package Type Spool
  • Rope Dia. 1/2"
  • Rope Construction 12 Strand Braid
  • Rope Item Climbing Rope
  • Min. Breaking Strength (MBS) 7,300 lbs.
  • Carrying Weight 44.29 lb.
  • Rope Type Static
  • Rope Sub-Category Arborist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list