Skip Content
CLIMBING ROPE 1/2IN X 600FT 12STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIMBING ROPE 1/2IN X 600FT 12STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL43
  • Mfr. Model # 20TL43
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.29 lbs

Technical Specs

  • Length 600 ft.
  • Colour Orange/Red/Yellow
  • Item Climbing Rope
  • Tensile Strength 7,300 lbs.
  • Rope Material Polyester
  • Rope Construction 12 Strand Braid
  • Working Load Limit 730 lbs.
  • Rope Dia. 1/2"
  • Package Type Spool
  • Rope Item Climbing Rope
  • Rope Sub-Category Arborist
  • Rope Type Static
  • Carrying Weight 44.29 lb.
  • Min. Breaking Strength (MBS) 7300 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list