Skip Content
CLIMBING ROPE 1/2IN X 150FT 32STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIMBING ROPE 1/2IN X 150FT 32STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL68
  • Mfr. Model # 20TL68
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.07 lbs

Technical Specs

  • Item Climbing Rope
  • Length 150 ft.
  • Colour Red/Yellow Checker
  • Working Load Limit 820 lbs.
  • Tensile Strength 8200 lbs.
  • Rope Material Polyester
  • Package Type Poly Bag
  • Rope Construction 32 Strand Braid Kernmantle
  • Rope Dia. 1/2"
  • Rope Item Climbing Rope
  • Min. Breaking Strength (MBS) 8,200 lbs.
  • Rope Sub-Category Arborist
  • Carrying Weight 11.07 lb.
  • Rope Type Static

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list