Skip Content
CLIMBING ROPE 1/2IN X 150FT 16STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIMBING ROPE 1/2IN X 150FT 16STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL61
  • Mfr. Model # 20TL61
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.07 lbs

Technical Specs

  • Colour Yellow/Orange
  • Length 150 ft.
  • Item Climbing Rope
  • Tensile Strength 7,500 lbs.
  • Working Load Limit 750 lbs.
  • Rope Material Polyester
  • Package Type Hank
  • Rope Dia. 1/2"
  • Rope Construction 16 Strand Braid
  • Rope Item Climbing Rope
  • Elongation at 30% of Tensile 16.61%
  • Min. Breaking Strength (MBS) 7,500 lbs.
  • Rope Sub-Category Arborist
  • Carrying Weight 11.07 lb.
  • Rope Type Static

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list