Skip Content
CLIMBING ROPE 1/2IN X 150FT 16STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIMBING ROPE 1/2IN X 150FT 16STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL52
  • Mfr. Model # 20TL52
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Yellow/Green
  • Item Climbing Rope
  • Length 150 ft.
  • Rope Material Polyester
  • Tensile Strength 7,300 lbs.
  • Working Load Limit 730 lbs.
  • Package Type Poly Bag
  • Rope Construction 16 Strand Braid
  • Rope Dia. 1/2"
  • Min. Breaking Strength (MBS) 7300 lb.
  • Rope Item Climbing Rope
  • Carrying Weight 11.00 lb.
  • Rope Type Static
  • Rope Sub-Category Arborist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list