CLIMBING ROPE 1/2IN X 120FT 16STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIMBING ROPE 1/2IN X 120FT 16STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL60
  • Mfr. Model # 20TL60
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.84 lbs

Technical Specs

  • Colour Yellow/Orange
  • Item Climbing Rope
  • Length 120 ft.
  • Tensile Strength 7,500 lbs.
  • Rope Material Polyester
  • Working Load Limit 750 lbs.
  • Package Type Hank
  • Rope Construction 16 Strand Braid
  • Rope Dia. 1/2"
  • Rope Item Climbing Rope
  • Elongation at 30% of Tensile 16.61%
  • Min. Breaking Strength (MBS) 7,500 lbs.
  • Carrying Weight 8.84 lb.
  • Rope Sub-Category Arborist
  • Rope Type Static

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list