Skip Content
CLIMBING ROPE 1/2IN X 120FT 16STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIMBING ROPE 1/2IN X 120FT 16STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL49
  • Mfr. Model # 20TL49
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Climbing Rope
  • Colour Green/Yellow/Blue
  • Length 120 ft.
  • Tensile Strength 7,500 lbs.
  • Rope Material Polyester
  • Working Load Limit 750 lbs.
  • Package Type Poly Bag
  • Rope Dia. 1/2"
  • Rope Construction 16 Strand Braid
  • Rope Item Climbing Rope
  • Elongation at 30% of Tensile 16.61%
  • Min. Breaking Strength (MBS) 7500 lb.
  • Rope Sub-Category Arborist
  • Rope Type Static
  • Carrying Weight 8.8 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list