Skip Content
CLIMBING ROPE 1/2IN X 120FT 12STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIMBING ROPE 1/2IN X 120FT 12STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL46
  • Mfr. Model # 20TL46
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Climbing Rope
  • Colour White/Red Tracer
  • Tensile Strength 7,300 lbs.
  • Length 120 ft.
  • Working Load Limit 730 lbs.
  • Rope Material Polyester
  • Package Type Poly Bag
  • Rope Dia. 1/2"
  • Rope Construction 12 Strand Braid
  • Rope Item Climbing Rope
  • Min. Breaking Strength (MBS) 7,300 lbs.
  • Rope Sub-Category Arborist
  • Carrying Weight 8.8 lb.
  • Rope Type Static

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list