CLICK SEAL TOILET SUPPLY LINE,9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLICK SEAL TOILET SUPPLY LINE,9 IN

FLUIDMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14G856
  • Mfr. Model # 14G856
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 1773
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Toilet Supply Line
  • Features Click Seal Nut That Prevents Overtightening
  • Length (In.) 9
  • Finish Stainless Steel
  • Includes Click Seal Nut That Prevents Overtightening
  • Item Click Seal Toilet Supply Line
  • Material of Construction Braided Stainless Steel
  • Max. Working Pressure (PSI) 125
  • Package Quantity 1
  • Inlet Type Comp
  • Operating Temp. (F) 40-150
  • Outlet (In.) 7/8
  • Standards c-UPC
  • Outside Dia. (In.) 3/8
  • Outlet Type Ballcock
  • Inlet Size (In.) 3/8
  • Nut Material Stainless Steel and Acetal
  • Compliance AB 1953 Low Lead Requirement
  • Water Connector Outlet Size (In) .875
  • Inner Core Braided PVC
  • Water Connector Inlet Type Female Compression
  • Water Connector Inlet Size (In) .375
  • Water Connector Outlet Type Ballcock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list