Skip Content
CLICK SEAL TOILET SUPPLY LINE,20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLICK SEAL TOILET SUPPLY LINE,20 IN

FLUIDMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14G858
  • Mfr. Model # 14G858
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 1773
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Toilet Supply Line
  • Features Click Seal Nut That Prevents Overtightening
  • Finish Stainless Steel
  • Includes Click Seal Nut That Prevents Overtightening
  • Item Click Seal Toilet Supply Line
  • Length (In.) 20
  • Max. Working Pressure (PSI) 125
  • Material of Construction Braided Stainless Steel
  • Outlet (In.) 7/8
  • Package Quantity 1
  • Outside Dia. (In.) 3/8
  • Inlet Type Comp
  • Outlet Type Ballcock
  • Standards c-UPC
  • Operating Temp. (F) 40-150
  • Inlet Size (In.) 3/8
  • Inner Core Braided PVC
  • Nut Material Stainless Steel and Acetal
  • Water Connector Inlet Size (In) .375
  • Compliance AB 1953 Low Lead Requirement
  • Water Connector Outlet Size (In) .875
  • Water Connector Inlet Type Female Compression
  • Water Connector Outlet Type Ballcock

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list