Skip Content
CLICK SEAL TOILET SUPPLY LINE,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLICK SEAL TOILET SUPPLY LINE,12 IN

FLUIDMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14G857
  • Mfr. Model # 14G857
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 1773
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Toilet Supply Line
  • Features Click Seal Nut That Prevents Overtightening
  • Includes Click Seal Nut That Prevents Overtightening
  • Item Click Seal Toilet Supply Line
  • Finish Stainless Steel
  • Length (In.) 12
  • Max. Working Pressure (PSI) 125
  • Material of Construction Braided Stainless Steel
  • Outlet (In.) 7/8
  • Outside Dia. (In.) 3/8
  • Inlet Type Comp
  • Package Quantity 1
  • Operating Temp. (F) 40-150
  • Standards c-UPC
  • Outlet Type Ballcock
  • Inner Core Braided PVC
  • Inlet Size (In.) 3/8
  • Nut Material Stainless Steel and Acetal
  • Compliance AB 1953 Low Lead Requirement
  • Water Connector Outlet Size (In) .875
  • Water Connector Inlet Size (In) .375
  • Water Connector Inlet Type Female Compression
  • Water Connector Outlet Type Ballcock

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list