Skip Content
CLEVIS ZINC PLATED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEVIS ZINC PLATED STEEL

NEW STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZKG1
  • Mfr. Model # 2ZKG1
  • UNSPSC # 26112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Clevis
  • Drilling Length (In.) -
  • Material Steel
  • Package Quantity 1
  • Type -
  • Spline -
  • Standards SAE Test J1461

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list