Skip Content
CLEVIS TWIST 1 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS TWIST 1 INCH

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM8295
  • Mfr. Model # M8295
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

The CM Twist Clevis. Hot forged carbon steel. Painted orange. Alloy Tee handleclevis pin.

Technical Specs

  • Finish Painted Orange
  • Material Hot Forged Carbon Steel
  • Item Twist Clevis
  • Trade Size 1"
  • Working Load Limit 12 tons

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list