CLEVIS SCREW PIN FARM 7/8 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEVIS SCREW PIN FARM 7/8 INCH

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKMC653P
  • Mfr. Model # MC653P
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

CM Government Rated Screw Pin Carbon Anchor Shackles meet requirements of Federal Specification RR-C-271D Amendment 1. Marked with size (inches and millimeters) and tons. Galvanized per ASTM A153. Standard industry tolerances apply. Design factor 5:1

Technical Specs

  • Finish Galvanized
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list