Discontinued with Replacement
CLEVIS SCREW PIN FARM 5/16 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEVIS SCREW PIN FARM 5/16 INCH

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM1647
  • Mfr. Model # M1647
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs
Suggested Replacement Product
SHACKLE 5/16IN ANCHOR SCREW PIN PTD

Your Price: NA

Product Details

Farm Screw Pin Clevis are Hot forged micro alloy steel, heat treated. Alloy pin.

Technical Specs

  • Finish Painted
  • Material Steel
  • Item Farm Screw Pin Clevis
  • Trade Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list