Skip Content
CLEVIS PIN,UNIV,STL,3/8X2 L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS PIN,UNIV,STL,3/8X2 L,PK10

GL HUYETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HKZ3
  • Mfr. Model # 3HKZ3
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Length 2"
  • Material 1010/1018 Steel
  • Finish Zinc
  • Item Clevis Pin
  • Type Universal
  • Meets/Exceeds ASME B18.8.1
  • Overall Length 2"
  • Usable Length -
  • Pin Dia. 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List