Skip Content
CLEVIS PIN,STL,3/4X2 1/2 L,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS PIN,STL,3/4X2 1/2 L,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HKT9
  • Mfr. Model # 3HKT9
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Finish Zinc
  • Includes -
  • Length 2-1/2"
  • Item Clevis Pin
  • Type Standard
  • Material 1010/1018 Steel
  • Usable Length 2-17/64"
  • Meets/Exceeds ASME B18.8.1
  • Overall Length 2-1/2"
  • Pin Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list