Skip Content
CLEVIS PIN,STL,3/16X1/2 L,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS PIN,STL,3/16X1/2 L,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HKT4
  • Mfr. Model # 3HKT4
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Zinc
  • Length 1/2"
  • Item Clevis Pin
  • Material 1010/1018 Steel
  • Type Standard
  • Includes -
  • Meets/Exceeds ASME B18.8.1
  • Overall Length 1/2"
  • Usable Length 23/64"
  • Pin Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list