Skip Content
CLEVIS PIN,STD,ZINC,0.750 IN X3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS PIN,STD,ZINC,0.750 IN X3 IN

GL HUYETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MVF4
  • Mfr. Model # 2MVF4
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Clevis Pin
  • Length 3"
  • Usable Length -
  • Pin Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list